Plug in relay, Type R, hermetically sealed miniature, 5A resistive at 240 VAC

Item #: 348286

Cat #: 8501RS34V14

UPC: 785901031871

Sign In or Register to view pricing and more.
Documents & Guides
Plug in relay, Type R, hermetically sealed miniature, 5A resistive at 240 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 24 VAC coil *** Discontinued ***

Overview

Plug in relay, Type R, hermetically sealed miniature, 5A resistive at 240 VAC, 14 blade, 4PDT, 4 NO, 4 NC, 24 VAC coil *** Discontinued ***
8501RS miniature plug in relays are designed for use in Class 1 Division 2 hazardous locations. These relays are designed to be plugged into a relay socket. This makes for very easy replacement. This relay plugs into an 8501NR45 or 8501NR45B relay socket. Relay is available with 4PDT contact arrangements. It has four normally open and four normally closed contacts. The contacts have a 5 ampere resistive rating at 240 VAC, at 120 VAC and at 30 VDC. Relays can be ordered with a wide variety of coil voltages. This relay has a 24 VAC nonreplaceable coil. Relay does not have a green LED indicator. 8501RS relays are UL listed with Square D relay sockets, UL component recognized and CSA certified.
Also known as: 785901031871, 8501RS34V14

Specifications

Base: 14-Blade
Amps: 5
Volts AC Control: 24
Type: Relay, Ice Cube
Mounting: Socket
Poles: 4
Volts AC: 240
Standards: California Proposition 65
Base: 14-Blade
Volts AC Control: 24
Mounting: Socket
Volts AC: 240
Amps: 5
Type: Relay, Ice Cube
Poles: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)