Fuse, 30A, 700VAC, P Style, Semi-Conductor, Bolt On, Blades

Item #: 34827

Cat #: A70P30-4

UPC: 782001948108

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 30 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blades

Overview

Fuse, 30 Amp, 700 Volt AC, P Style, Semi-Conductor, Bolt On, Blades
Also known as: 782001948108, A70P30-4

Specifications

Speed: Fast Acting
Type: Fuse, Semi-Conductor
Amps: 30
Volts AC: 700
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Speed: Fast Acting
Amps: 30
Mounting: Bolt On
Type: Fuse, Semi-Conductor
Volts AC: 700
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)