FO3225W841XVSSECO 30/CS 1/SKU

Item #: 348244

Cat #: FO32/25W/841/XV/SS/ECO

UPC: 046135224508

Sign In or Register to view pricing and more.
Documents & Guides
25W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«

Overview

25W, 48in MOL, T8 OCTRON Extended Value SUPERSAVER« fluorescent lamp, 4100K color temperature, rare earth phosphor, 83 CRI, suitable for RS or IS operation, ECOLOGIC«
Also known as: 046135224508, FO32/25W/841/XV/SS/ECO

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 25
Length: 4 ft, 48 in
Material: Glass
Color Rendering Index (CRI): 83
Lumens: 2400
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 83
Light Technology: Fluorescent
Wattage: 25
Material: Glass
Lumens: 2400
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)