100A, 2P, 120/240V, 10 kAIC, Type CH CB

Item #: 348208

Cat #: CH2100X

UPC: 782113943077

Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 2-Pole, Type CH Tenant Circuit Breaker, 10 kAIC, 120/240 VAC.

Overview

100 Amp, 2-Pole, Type CH Tenant Circuit Breaker, 10 kAIC, 120/240 VAC.
Also known as: 782113943077, CH2100X

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 100
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 100

Customer Reviews

No reviews for this product
(0)