Junction Box, NEMA 12, Screw Cover, 10" x 10" x 4"

Item #: 34817

Cat #: A1010SC

UPC: 783510542405

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 10 x 10 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 10 x 10 x 4 Inch, Steel/Gray
Junction Box, Type 12, Screw Cover, Size/Dims: 10" x 10" x 4", Material/Finish: Steel/Gray
Also known as: 783510542405, A1010SC, J box set screw

Specifications

Depth: 4 in
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Width: 10 in
Material: Steel
Height: 10 in
Special Program: Hoffman On Demand
Depth: 4 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Special Program: Hoffman On Demand
Mounting: Surface
Width: 10 in
Height: 10 in

Customer Reviews

No reviews for this product
(0)