Label,BMP71,B498,0.75x1.5,Wht,250 LBL/RL

Item #: 348072

Cat #: M71-30-498

UPC: 662820925965

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
BMP«71 Series CleanLiftÖ Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series CleanLiftÖ. Type: Label. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 1.5 IN. Width: 0.75 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 1.5 in H x 0.75 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114809.

Overview

BMP«71 Series CleanLiftÖ Repositionable Vinyl Cloth Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 Series CleanLiftÖ. Type: Label. Application: Barcode Labeling, Cable & Wire Marking, Circuit Board ID - Through Hole Top, Component & Equipment ID, General & Industrial ID. Standard: ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized. Color: White. Material: Brady B-498 Vinyl Coated Fabric. Height: 1.5 IN. Width: 0.75 IN. Thickness: 0.0073 IN. Indoor or Outdoor Use: Indoor Use. Temperature Range: -40 to 175 DEG F. Printer Type: BMP«71 Label Printer. Labels per Package: 250. Wire Size: 10 gauge to 4 gauge. Print-On Area: 1.5 in H x 0.75 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6200. Compatible Surface Types: Smooth, Textured, Rough. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Repositionable Rubber Based. Label/Media Format: Roll. Alternate Catalog Number: 114809.
Also known as: 662820925965, M71-30-498

Specifications

Type: Label
Color: White
Type: Label
Color: White

Customer Reviews

No reviews for this product
(0)