Cable, Power, SpeedTEc DIN Connector, D-Flying Lead, 14AWG, Std. 5m

Item #: 348048

Cat #: 2090-CPWM7DF-14AA60

UPC: 884951215818

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 60 meter

Overview

Cable, Power, SpeedTec DIN Connector, D-Flying Lead, 14 AWG, Standard, 60 meter
Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CPWM7DF-14AA60 from Rockwell Automation® is a MP-Series™ 60 M SpeedTEC® standard cable.Allen-Bradley, Kinetix, and MP-Series are trademarks of Rockwell Automation, Inc.
Also known as: 884951215818, 2090-CPWM7DF-14AA60

Specifications

Type: Cable, Power
Gauge: 14
Length: 60 m
Type: Cable, Power
Length: 60 m
Gauge: 14

Customer Reviews

No reviews for this product
(0)