6-1/0 AWG Copper Solderless Lug

Item #: 34804

Cat #: SLU-125

UPC: 783669831641

Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Copper Mechanical Lug Offset, Conductor Range 1/0-6, 1 Port, 1 Hole, 1/4in Bolt Size, UL, CSA
Also known as: 783669831641, SLU-125

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 6 - 1/0
Stud Size: 1/4 in
Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 6 - 1/0

Customer Reviews

No reviews for this product
(0)