Disconnect Switch, Kit, 60A, 600VAC, 250VDC, Non-Fusible

Item #: 34802

Cat #: 1494V-DN60

UPC: 662072215982

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle

Overview

Disconnect switch Kit, 60 Amp, 600 Volt AC, 250 Volt DC, Non-Fusible, Right Hand, includes Mechanism, Connecting Rod, Operating Handle
Also known as: 662072215982, 1494V-DN60

Specifications

Type: Disconnect Switch, Non-Fusible
Poles: 3
Volts DC: 250
Family / Style: 1494V
Volts AC: 600
Amps: 60
Type: Disconnect Switch, Non-Fusible
Volts DC: 250
Volts AC: 600
Poles: 3
Family / Style: 1494V
Amps: 60

Customer Reviews

No reviews for this product
(0)