Overview
PS JP12-845C5E 12 PORT CAT 5E UNIV
Also known as: 785007480009, JP12845C5E
Specifications
Material: | Thermoplastic |
Color: | Black/Red |
Mounting: | Wall |
Number of Ports: | 12 |
Connector Type: | CAT 5E |
Material: | Thermoplastic |
Mounting: | Wall |
Connector Type: | CAT 5E |
Color: | Black/Red |
Number of Ports: | 12 |
Customer Reviews
No reviews for this product
(0)