20A Commercial Grade Duplex Receptacle, 5-20R, Ivory

Item #: 347987

Cat #: 5340-I

UPC: 078477237076

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, 6" Wire Leads

Overview

20 Amp Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, 6" Wire Leads
Leviton’s line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477237076, 5340-I

Specifications

Type: Commercial Grade, Duplex, Self-Grounding
Volts AC: 120
Amps: 20
Color: Ivory
NEMA Configuration: 5-20R
Type: Commercial Grade, Duplex, Self-Grounding
Amps: 20
NEMA Configuration: 5-20R
Volts AC: 120
Color: Ivory

Customer Reviews

No reviews for this product
(0)