Compression Lug, Copper, 1-Hole

Item #: 347974

Cat #: CLWS-300-38

UPC: 783669641837

Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Sign In or Register to view pricing and more.

No associated products found.

Overview

Surecrimp Copper Compression Lug, Conductor Size 300, 1 Hole, 3/8in Bolt Size, Long Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669641837, CLWS-300-38

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 3/8 in
Allowable Gauge Range: 300
Material: Copper
Standards: California Proposition 65
Allowable Gauge Range: 300
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)