Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P4W

Item #: 347971

Cat #: AR341

UPC: 782274059808

Sign In or Register to view pricing and more.
Documents & Guides
Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P4W

Overview

Arktite Receptacle, Spring Door, 30A, 600VAC/250VDC, 4P4W
Also known as: 782274059808, AR341

Specifications

Material: Cast Aluminum
Volts DC: 250
Amps: 30
Volts AC: 600
Type: Pin &amp, amp
Material: Cast Aluminum
Amps: 30
Type: Pin &amp, amp
Volts DC: 250
Volts AC: 600

Customer Reviews

No reviews for this product
(0)