This product has been discontinued.
Antenna, Base Station, 2.4GHz, 4dBi Gain, 2400 to 2483.5 MHz
Item #: 347905
Cat #: A2404NJ-OC
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Antenna, Base Station, 2,4GHz, 4 dBi Gain, 2400 to 2483.5 MHz
Overview
Antenna, Base Station, 2,4GHz, 4 dBi Gain, 2400 to 2483.5 MHz
Also known as: A2404NJ-OC
Specifications
Mounting: | Screw |
Type: | Antenna |
Range: | 2400 - 2483.500 MHz |
Mounting: | Screw |
Range: | 2400 - 2483.500 MHz |
Type: | Antenna |
Customer Reviews
No reviews for this product
(0)