Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory

Item #: 34789

Cat #: NP113I

UPC: 883778104404

Sign In or Register to view pricing and more.
Documents & Guides
Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard Size

Overview

Combo Wallplate, 2-Gang, Toggle/Blank, Nylon, Ivory, Standard Size
Also known as: 883778104404, NP113I

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Size: Standard
Mounting: Box
Color: Ivory
Material: Nylon
Type: Combination, Wallplate, 2-Gang
Size: Standard
Color: Ivory
Gangs: 2
Mounting: Box
Material: Nylon

Customer Reviews

No reviews for this product
(0)