3/2/0 XLPE Aluminum Overhead Cable 1500'

Item #: 347804

Cat #: PERCHERON1500RL

UPC: 980120587554

Sign In or Register to view pricing and more.
Documents & Guides
(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Percheron, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1500 ft. Reel.

Overview

(3) 2/0 AWG Conductor and (1) 2/0 AWG Neutral, PE Insulation, ACSR Neutral, Percheron, Aluminum Multiplexed Overhead Service or Secondary Cable, Black, 600V, 1500 ft. Reel.
Also known as: 980120587554, PERCHERON1500RL

Specifications

Length: 1500 ft
Conductors: 3
Gauge: 2/0
Volts AC: 600
Material: Aluminum
Jacket: PP (Polypropylene)
Length: 1500 ft
Gauge: 2/0
Material: Aluminum
Conductors: 3
Volts AC: 600
Jacket: PP (Polypropylene)

Customer Reviews

No reviews for this product
(0)