Elbow, Pendant Arm, Fits 80 mm x 80 mm, Aluminum

Item #: 34779

Cat #: CCS8ELLG

UPC: 783510422196

Sign In or Register to view pricing and more.
Documents & Guides
Elbow, Pendant Arm, Fits 80 mm x 80 mm, Aluminum, Gray Powder Coated

Overview

Elbow, Pendant Arm, Fits 80 mm x 80 mm, Aluminum, Gray Powder Coated
The heavy duty elbow is made of aluminum with increased wall thickness for additional strength and support. Setscrews for tube adjustment and the elbow is composed of cast aluminum with a RAL 7035 light-gray polyester powder paint finish. All installation hardware and gasket included.
Also known as: 783510422196, CCS8ELLG

Specifications

Height: 3.150 in
Width: 3.150 in
Material: Aluminum
Height: 3.150 in
Material: Aluminum
Width: 3.150 in

Customer Reviews

No reviews for this product
(0)