MP400W BU/UVS/PS (PK X

Item #: 347682

Cat #: 93830V

UPC: 726585938308

Sign In or Register to view pricing and more.

Overview

SRS 93830V MP400W BU/UVS/PS (PK X
Also known as: 726585938308, 93830V

Specifications

Shape: ED37 (Elliptical Dimple)
Color Temperature: 4000 (Cool White)
Wattage: 400
Color Rendering Index (CRI): 68
Shape: ED37 (Elliptical Dimple)
Wattage: 400
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 68

Customer Reviews

No reviews for this product
(0)