Portable Plug-in Chime, Receiver Only, For Use With LA203WH

Item #: 34766

Cat #: LA203RWH

UPC: 784891980787

Documents & Guides
Portable Plug-in Chime, Receiver Only, For Use With LA203WHNutone; Wireless Chime; Plug-in, One,two Or Eight Notes; Size: 2-3/4 In Width X1 In Depth X 4-1/4 In Height; Wired / Wireless: Wireless; Finish: White
Sign In or Register to view pricing and more.

No associated products found.

Overview

Portable Plug-in Chime, Receiver Only, For Use With LA203WHNutone; Wireless Chime; Plug-in, One,two Or Eight Notes; Size: 2-3/4 In Width X1 In Depth X 4-1/4 In Height; Wired / Wireless: Wireless; Finish: White
Easy to install, with no wiring, NuTone plug-in door chimes are truly the height of convenience. Great for remote locations or noisy environments, these chimes ensure that visitors won’t be missed no matter where you are in the house!
Also known as: 784891980787, LA203RWH

Specifications

Mounting: Surface
Color: White
Mounting: Surface
Color: White

Customer Reviews

No reviews for this product
(0)