Terminating Resistor, 121 Ohms, 1%, DeviceNet Round Media

Item #: 3476

Cat #: 1485A-C2

UPC: 662468461573

Sign In or Register to view pricing and more.
Documents & Guides
Terminating Resistor, 60 Ohms, 1%, DeviceNet Round Media

Overview

Terminating Resistor, 60 Ohms, 1%, DeviceNet Round Media
Also known as: 662468461573, 1485A-C2

Specifications

Type: Terminating Resistor
Type: Terminating Resistor

Customer Reviews

No reviews for this product
(0)