Switch, Sealed, Oil Resistant, Top Push Pin, 5A, 125/250VAC, 1PDT

Item #: 347583

Cat #: 5SE1-6

UPC: 784549621055

Sign In or Register to view pricing and more.
Documents & Guides
Switch, Sealed, Oil Resistant, Top Push Pin, 5 Amp, 125/250 Volt AC, 1-Pole Double Throw

Overview

Switch, Sealed, Oil Resistant, Top Push Pin, 5 Amp, 125/250 Volt AC, 1-Pole Double Throw
Also known as: 784549621055, 5SE1-6

Specifications

Type: Switch, Sealed, Top Push
Mounting: Panel
Amps: 5
Poles: 1
Material: Plastic
Volts AC: 250, 125
Type: Switch, Sealed, Top Push
Amps: 5
Material: Plastic
Mounting: Panel
Poles: 1
Volts AC: 250, 125

Customer Reviews

No reviews for this product
(0)