2-4/0 AWG Copper Solderless Lug

Item #: 34754

Cat #: SLU-225

UPC: 783669833751

Sign In or Register to view pricing and more.
Documents & Guides
Copper Mechanical Lug Offset, Conductor Range 4/0-2, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA

Overview

Copper Mechanical Lug Offset, Conductor Range 4/0-2, 1 Port, 1 Hole, 5/16in Bolt Size, UL, CSA
Also known as: 783669833751, SLU-225

Specifications

Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 2 - 4/0
Stud Size: 5/16 in
Material: Copper
Standards: California Proposition 65
Stud Size: 5/16 in
Mounting: 1-Hole
Allowable Gauge Range: 2 - 4/0

Customer Reviews

No reviews for this product
(0)