Miniature Lamp, T3.25, 1.73W, 14.40V

Item #: 347525

Cat #: S7085

UPC: 04592307085

Documents & Guides
Miniature Lamp, T3.25, 1.73 Watt, 14.40 Volt, Base: Single Contact Bayonet
Sign In or Register to view pricing and more.

No associated products found.

Overview

Miniature Lamp, T3.25, 1.73 Watt, 14.40 Volt, Base: Single Contact Bayonet
Also known as: 04592307085, S7085

Specifications

Shape: T3-1/4 (Tubular)
Base: Bayonet (BA9s)
Wattage: 1.730
Light Technology: Incandescent
Dimmable: No
Shape: T3-1/4 (Tubular)
Wattage: 1.730
Dimmable: No
Base: Bayonet (BA9s)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)