Lamp Module, Integrated LED, 240VAC, Red, Latch Mount

Item #: 34748

Cat #: 800F-N7R

UPC: 662468120029

Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, Red LED, 240 Volt AC, Latch Mount

Overview

Lamp Module, Integrated, Red LED, 240 Volt AC, Latch Mount
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-N7R from Rockwell Automation® is an 800F push-button LED module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468120029, 800F-N7R

Specifications

Color: Red
Size: 22.5 mm
Type: LED, Lamp Module
Family / Style: 800F
Material: Plastic
Volts AC: 240
Color: Red
Type: LED, Lamp Module
Material: Plastic
Size: 22.5 mm
Family / Style: 800F
Volts AC: 240

Customer Reviews

No reviews for this product
(0)