Power Supply, 85 - 265VAC, 108 - 132VDC Input, 24VDC Ouput, 90W

Item #: 34743

Cat #: 1768-PA3

UPC: 612598307562

Documents & Guides
Power Supply, CompactLogix, 85 - 265 Volt AC, 108 - 132 Volt DC Input, 24 Volt DC Output, 120 VA / 120 Watt Input, 90 Watt Output, 50 Amp
Sign In or Register to view pricing and more.

Overview

Power Supply, CompactLogix, 85 - 265 Volt AC, 108 - 132 Volt DC Input, 24 Volt DC Output, 120 VA / 120 Watt Input, 90 Watt Output, 50 Amp
A DC power supply is used to convert higher AC line voltage to lower voltage DC power. Allen-Bradley® catalog item 1768-PA3 from Rockwell Automation® is a L4x ControlLogix® AC / DC power supply. It is 85-265 V AC or 18-132 V DC input and 24 V DC at 3.5 A output.Allen-Bradley and ControlLogix are trademarks of Rockwell Automation, Inc.
Also known as: 612598307562, 1768-PA3

Specifications

Mounting: Chassis
Volts DC: 24
Type: Power Supply
Wattage: 90
Amps: 50
Mounting: Chassis
Type: Power Supply
Amps: 50
Volts DC: 24
Wattage: 90

Customer Reviews

No reviews for this product
(0)