Breaker, Quicklag, 50A, 2P, 240VAC, 10kAIC, Thermal Magnetic

Item #: 347344

Cat #: QC2050H

UPC: 786679309650

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic

Overview

Breaker, Miniature Industrial, Type QC, Cable-In/Cable-Out, 2-Pole, 50 Amp, 240 Volt AC, 10 kAIC, Thermal Magnetic
Also known as: 786679309650, QC2050H

Specifications

Mounting: Panel
Poles: 2
Volts AC: 240
Amps: 50
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 10 kA
Mounting: Panel
Volts AC: 240
Interrupt Rating DC: 10 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)