Intermediate Joint, Pendant Arm Series, Fits 80 x 80 mm, Steel/Gray

Item #: 34734

Cat #: CCS8IJRLG

UPC: 783510422295

Sign In or Register to view pricing and more.
Documents & Guides
Intermediate Joint, Pendant Arm Series, Mounts to Pendant Tube, Bulletin CS4, Includes: Setscrews and Bellows with Zipper, Size/dims: Fits 80x80mm, Material/finish: Steel/Light Gray Powder Paint.

Overview

Intermediate Joint, Pendant Arm Series, Mounts to Pendant Tube, Bulletin CS4, Includes: Setscrews and Bellows with Zipper, Size/dims: Fits 80x80mm, Material/finish: Steel/Light Gray Powder Paint.
nVent HOFFMAN HOFCCS8IJRLG welded steel plate construction finished with RAL 7035 light-gray polyester powder paint. Mounts to pendant tube. Swivel range is approximately 180 degrees. Setscrews and bellows with zipper are included. Rotational limiter is optional.
Also known as: 783510422295, CCS8IJRLG

Specifications

Color: Gray
Material: Steel
Height: 3.150 in
Width: 3.150 in
Color: Gray
Height: 3.150 in
Material: Steel
Width: 3.150 in

Customer Reviews

No reviews for this product
(0)