Push Button, Push-Pull, Mushroom, Red, LED, 12-130V AC/DC, 30mm

Item #: 347336

Cat #: 800TC-FXQH2RA1

UPC: 885630118130

Documents & Guides
Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, with Finger Safe Guards
Sign In or Register to view pricing and more.

No associated products found.

Overview

Push Button, Push-Pull, Red Mushroom Head, 30 mm, Illuminated, LED, 12 - 130 Volt AC/DC, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, with Finger Safe Guards
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800TC-FXQH2RA1 from Rockwell Automation® is a 12-130 V AC/DC, red, two-position, 30 mm push-pull device. It has a standard mushroom cap and an LED lamp. And it is push-pull and full voltage type with finger guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630118130, 800TC-FXQH2RA1

Specifications

Color: Red
Amps: 10
Size: 30 mm
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Volts AC Range: 12 - 130
Volts DC Range: 12 - 130
Color: Red
Size: 30 mm
Type: Push-Pull, Pushbutton
Volts AC Range: 12 - 130
Amps: 10
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Volts DC Range: 12 - 130

Customer Reviews

No reviews for this product
(0)