Power Supply, Charger, 115VAC Input, 12/24VDC Output, 2.5A
Item #: 347302
Cat #: AL175UL
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 2.5 Amp
Overview
Power Supply, Charger, 115 Volt AC Input, Duel 12/24 Volt DC Outputs, 2.5 Amp
Altronix AL175UL Switching Power Supply/Charger converts a 115VAC 60Hz input into two (2) individually PTC protected 12VDC or 24VDC outputs.
Also known as: AL175UL
Specifications
Volts DC Range: | 24, 12 |
Type: | Power Supply, Charger |
Phase: | 1 |
Volts AC: | 115 |
Amps: | 2.500 |
Volts DC Range: | 24, 12 |
Phase: | 1 |
Amps: | 2.500 |
Type: | Power Supply, Charger |
Volts AC: | 115 |
Customer Reviews
No reviews for this product
(0)