
Mechanical Lug, Copper, 1-Barrel, 1-Hole Mount, 1/0 - 2/0 AWG
Item #: 347297
Cat #: QA26B
UPC: 781810314128
Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Copper, 1 Barrel, 1 Hole 1/2", 1/0 - 2/0 AWG
Overview
Mechanical Lug, Copper, 1 Barrel, 1 Hole 1/2", 1/0 - 2/0 AWG
Also known as: 781810314128, QA26B
Specifications
Material: | Copper |
Mounting: | 1-Hole |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 1/0 - 2/0 |
Stud Size: | 1/2 in |
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/2 in |
Mounting: | 1-Hole |
Allowable Gauge Range: | 1/0 - 2/0 |
Customer Reviews
No reviews for this product
(0)