Cordsets, AC Micro, Straight Female, 4Pin, 250V, 4A, 10m

Item #: 34729

Cat #: 889R-F4AEA-10

UPC: 662468992602

Documents & Guides
Cordset, AC Micro, 4 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 10 meter
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, AC Micro, 4 Pin, Straight Female, 250V, 4 Amp, 18 AWG, 10 meter
Also known as: 662468992602, 889R-F4AEA-10

Specifications

Gender: Female
Amps: 4
Volts AC: 250
Material: PVC
Length: 10 m
IP/NEMA Rating: IP67
Color: Yellow
Pins: 4
Gender: Female
Volts AC: 250
Length: 10 m
Color: Yellow
Amps: 4
Material: PVC
IP/NEMA Rating: IP67
Pins: 4

Customer Reviews

No reviews for this product
(0)