Duplex Receptacle Wallplate, 2-Gang, Nylon, White

Item #: 34726

Cat #: NP82W

UPC: 883778102172

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Wallplate, 2-Gang, Nylon, White, Standard Size

Overview

Duplex Receptacle Wallplate, 2-Gang, Nylon, White, Standard Size
The Hubbell HUBNP82W wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778102172, NP82W

Specifications

Type: Wallplate, 2-Gang, Duplex
Gangs: 2
Mounting: Device
Size: Standard
Color: White
Material: Nylon
Type: Wallplate, 2-Gang, Duplex
Mounting: Device
Color: White
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)