4 IN COMP CONN RGD COND

Item #: 347172

Cat #: 31-400T

UPC: 783126739954

Documents & Guides
No Documents Available
OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 4 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 6-1/8 IN Maximum Diameter X 2-9/16 IN Length, 1-1/4 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

OZ-Gedney Type 31 Gland Compression Rigid Connector, Size: 4 IN, Connection: Compression X MNPT Hub, Malleable Iron, Finish: Zinc Electroplated, Insulated Throat, Dimensions: 6-1/8 IN Maximum Diameter X 2-9/16 IN Length, 1-1/4 IN Thread Length, Applicable Third Party Standards: UL 514B, Federal Specification W-F-408E, NEMA : FB-1, For Threadless Rigid Conduit
Also known as: 783126739954, 31-400T

Specifications

Material: Malleable Iron
Diameter: 4 in
Material: Malleable Iron
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)