Set-up Joint, Pendant Arm

Item #: 34712

Cat #: CCS8SJLG

UPC: 783510422394

Sign In or Register to view pricing and more.
Documents & Guides
Compact Series 4 Set-Up Joint, fits 80x80mm, Lt Gray, Steel

Overview

Compact Series 4 Set-Up Joint, fits 80x80mm, Lt Gray, Steel
nVent HOFFMAN HOFCCS8SJLG cast iron finished with RAL 7035 light-gray polyester powder paint. Mounts equipment to horizontal surface. Permits pendant arm to be rotated or turned 306 degrees. Pivot bearing is maintenance-free. Setscrews, removable access plate and gasket are included. Mounting hardware is not provided.
Also known as: 783510422394, CCS8SJLG

Specifications

Material: Cast Iron, Steel
Color: Gray
Height: 3.150 in
Width: 3.150 in
Depth: 10.310 in
Material: Cast Iron, Steel
Height: 3.150 in
Depth: 10.310 in
Color: Gray
Width: 3.150 in

Customer Reviews

No reviews for this product
(0)