Preset Countdown Timer, 2-Hour

Item #: 347087

Cat #: LTB02-1LZ

UPC: 078477459164

Sign In or Register to view pricing and more.
Documents & Guides
Preset Timer, In-Wall, SPST, 3-Way, 15/30/60/120 Minute, 120VAC, 20A, 1800W, 60Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond. **Must be used with item 809021 for 3-way applications**

Overview

Preset Timer, In-Wall, SPST, 3-Way, 15/30/60/120 Minute, 120VAC, 20A, 1800W, 60Hz, 1HP, Decora, Color: White, Includes: Ivory, Light Almond. **Must be used with item 809021 for 3-way applications**
Also known as: 078477459164, LTB02-1LZ

Specifications

Range: 1 hr, 30 min, 15 min, 2 hr
Color: Light Almond, Ivory, White
Type: SPST, Preset, In-Wall, Electronic
Volts AC: 120
Amps: 20
Range: 1 hr, 30 min, 15 min, 2 hr
Type: SPST, Preset, In-Wall, Electronic
Amps: 20
Color: Light Almond, Ivory, White
Volts AC: 120

Customer Reviews

No reviews for this product
(0)