Slotted Hex Washer Head Concrete Screw Anchor, 1/4'' x 3-1/4''

Item #: 347056

Cat #: 14H314

UPC: 781002255284

Sign In or Register to view pricing and more.
Documents & Guides
Slotted Hex Washer Head Concrete Screw Anchor, 1/4 x 3-1/4 Inch

Overview

Slotted Hex Washer Head Concrete Screw Anchor, 1/4 x 3-1/4 Inch
Concrete Screws are tempered masonry screws designed for long lasting performance and superior holding strength. Due to their unique thread design, they are the ideal fastening solution for light to medium duty applications in concrete, brick, masonry block and wood base materials. They are manufactured with a gimlet point that taps it's own threads while drilling into the base material. Common applications for this fastener include the attachment of electrical boxes, light fixtures, and masonry base materials.
Also known as: 781002255284, 14H314

Specifications

Drive: Hex, Slotted
Diameter: 1/4 in
Length: 3 1/4 in
Material: Steel
Drive: Hex, Slotted
Length: 3 1/4 in
Diameter: 1/4 in
Material: Steel

Customer Reviews

No reviews for this product
(0)