Panel For Enclosure, 20" x 16", Steel

Item #: 347050

Cat #: NP2016

UPC: 034481105503

Sign In or Register to view pricing and more.
Panel For Enclosure, 20 Inch x 16 Inch, Steel, White Powder Coated Finish

Overview

Panel For Enclosure, 20 Inch x 16 Inch, Steel, White Powder Coated Finish
Also known as: 034481105503, NP2016

Specifications

Height: 20 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X
Color: White
Width: 16 in
Material: Steel
Height: 20 in
Color: White
Material: Steel
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X
Width: 16 in

Customer Reviews

No reviews for this product
(0)