Mechanical Lug, Copper, 1-Barrel, 1-Hole 1/4", 4 - 1 AWG

Item #: 346927

Cat #: QA1CB

UPC: 781810312285

Sign In or Register to view pricing and more.
Documents & Guides
Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 AWG to 1 AWG, Bolt Hole: 1/4 Inch, Hex Head Nut

Overview

Mechanical Lug, Pressure Pad / Saddle, Cast Copper, 1 Barrel, 1 Hole Mount, Rated for Copper Conductors Only, 4 AWG to 1 AWG, Bolt Hole: 1/4 Inch, Hex Head Nut
Also known as: 781810312285, QA1CB

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)