![Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Steel/Gray Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Steel/Gray](https://rexel-cdn.com/products/image.jpg?i=4CA2F6D9-BDAA-4E9A-9A32-09918F242399&f=420)
Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Steel/Gray
Item #: 34692
Cat #: CCS8WJCRLG
UPC: 783510422493
Sign In or Register to view pricing and more.
Documents & Guides
Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Material/Finish: Steel/Gray
Overview
Cable Wall Joint, Pendant Arm, Size: 80 x 80 mm, Material/Finish: Steel/Gray
Also known as: 783510422493, CCS8WJCRLG
Specifications
Material: | Steel |
Height: | 3.150 in |
Width: | 3.150 in |
Material: | Steel |
Width: | 3.150 in |
Height: | 3.150 in |
Customer Reviews
No reviews for this product
(0)