40W F15 Incandescent Lamp, Aurora
Item #: 346811
Cat #: S3369
UPC: 045923033698
40 Watt F15 Incandescent; Aurora; 1500 Average rated hours; 335 Lumens; Medium Base; 120 Volt
Sign In or Register to view pricing and more.
No associated products found.
Overview
40 Watt F15 Incandescent; Aurora; 1500 Average rated hours; 335 Lumens; Medium Base; 120 Volt
Also known as: 045923033698, S3369
Specifications
Shape: | F15 (Flambeau) |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 335 |
Wattage: | 40 |
Dimmable: | Yes |
Light Technology: | Incandescent |
Shape: | F15 (Flambeau) |
Volts AC: | 120 |
Wattage: | 40 |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 335 |
Dimmable: | Yes |
Customer Reviews
No reviews for this product
(0)