Dimming Ballast, 1-Lamp, 18W, Non-Studded

Item #: 346662

Cat #: EC3DT418KU1

UPC: 027557638661

Sign In or Register to view pricing and more.
Documents & Guides
Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded

Overview

Dimming Ballast, Compact Fluorescent, Rapid Start, 1-Lamp, Lamp Wattage: 18, 120-277 Volt, Lamp Type: Triple/Quad Tube, EcoSystem, Non-Studded
EcoSystem 5 percent 3-Wire and EcoSystem Digital Link Controlled T4 Compact, 1 lamp, ballast factor of 0.95, K-can, 18W
Also known as: 027557638661, EC3DT418KU1

Specifications

Wattage: 18
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Color: White
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 18
Color: White
Light Technology: Fluorescent
Shape: PL-T (Triple Tube), CFQ (Quad Tube), CFTR (Triple Tube)
Dimmable: Yes
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)