COMBO STARTER 600VAC 27A NEMA

Item #: 346640

Cat #: 8538SCW14V81CFF4T

UPC: 785901352242

Sign In or Register to view pricing and more.
Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 575 V AC 3 phases-10 hp 460 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,NEMA 4/4X stainless steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),fusible disconnect switch H 30 A,without,melting alloy

Overview

Square D,COMBO STARTER 600VAC 27A NEMA,1,3,10 hp 575 V AC 3 phases-10 hp 460 V AC 3 phases,3-Phase,3-Pole,600 V AC,Combination Starter,NEMA 4/4X stainless steel with external reset,Primary 480Vac@60Hz - Secondary 120Vac@60Hz,S,Stainless Steel - Water tight, Dust tight and Corrosion Resistant (Indoor/Outdoor),fusible disconnect switch H 30 A,without,melting alloy
Also known as: 785901352242, 8538SCW14V81CFF4T

Specifications

Type: Combination Starter
Standards: California Proposition 65
Type: Combination Starter
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)