Terminal Block, 20A, 600V AC/DC, Plug-in Component, Gray, 2.5mm

Item #: 3466

Cat #: 1492-L3P

UPC: 662073055792

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 20 Amp, 600 Volt AC/DC, Plug-in Component, Gray, 30 - 12 AWG, 2.5 mm, 25 in a Package

Overview

Terminal Block, 20 Amp, 600 Volt AC/DC, Plug-in Component, Gray, 30 - 12 AWG, 2.5 mm, 25 in a Package
Also known as: 662073055792, 1492-L3P

Specifications

Type: Terminal Block, Pluggable
Family / Style: 1492
Volts DC: 600
Mounting: DIN Rail
Color: Gray
Amps: 20
Volts AC: 600
Allowable Gauge Range: 30 - 12
Type: Terminal Block, Pluggable
Volts DC: 600
Color: Gray
Volts AC: 600
Family / Style: 1492
Mounting: DIN Rail
Amps: 20
Allowable Gauge Range: 30 - 12

Customer Reviews

No reviews for this product
(0)