Type 3R Screw Cover Wiring Trough, Powder Coated Steel, 12" x 12" x 144"

Item #: 346550

Cat #: 1212144GRTNK

UPC: 761515145005

Sign In or Register to view pricing and more.
Documents & Guides
Type 3R Screw Cover Wiring Trough, Powder Coated Steel, 12 x 12 x 144 Inch

Overview

Type 3R Screw Cover Wiring Trough, Powder Coated Steel, 12 x 12 x 144 Inch
Designed to protect wiring indoors from dripping water~ or outdoors from rain~ sleet and snow Stock inventory sizes from 4x4x12 to 12x12x144 Custom sizes and modifications available.
Also known as: 761515145005, 1212144GRTNK

Specifications

Height: 12 in
Width: 12 in
Length: 144 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 144 in
Material: Steel
Width: 12 in
Color: Gray
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)