Fluorescent Lamp, T8, 48" 17W, Medium Base, 2 Pin, 3000K

Item #: 34643

Cat #: FO17/730/ECO

UPC: 046135219184

Sign In or Register to view pricing and more.
Fluorescent Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 75, Color Temp: 3000K. Length: 24 in.

Overview

Fluorescent Lamp, 17W, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 1300, CRI: 75, Color Temp: 3000K. Length: 24 in.
Also known as: 046135219184, FO17/730/ECO

Specifications

Lumens: 1325
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Wattage: 17
Material: Glass
Length: 24 in , 2 ft
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Lumens: 1325
Color Rendering Index (CRI): 75
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Wattage: 17
Length: 24 in , 2 ft
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)