VNTC Tray Cable, UnShielded, 18 AWG, 12 Conductors

Item #: 346424

Cat #: VNTC1812

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
VNTC Tray Cable, UnShielded, 18 AWG, 12 Conductors

Overview

VNTC Tray Cable, UnShielded, 18 AWG, 12 Conductors
Also known as: VNTC1812

Specifications

Conductors: 12
Gauge: 18
Material: Copper
Color: Black
Conductors: 12
Material: Copper
Gauge: 18
Color: Black

Customer Reviews

No reviews for this product
(0)