This product may not be available in all locations.
![Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom](https://rexel-cdn.com/products/image.jpg?i=96DC4146-81F0-44C1-9661-AE121C0B6CB7&f=420)
Push Button, Push-Pull, Illuminated, 30mm, Red, Jumbo, Mushroom
Item #:
346316
Cat #:
800T-FXJQH2RG1
UPC:
885630259024
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, LED 12 - 130 Volt, AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Overview
Push Button, 2 Position, Push-Pull, 30mm, Jumbo, Mushroom Head, Red, Illuminated, LED 12 - 130 Volt, AC/DC, 2 Normally Open, 2 Normally Closed, Contact Blocks, NEMA 4/13
Also known as: 885630259024, 800T-FXJQH2RG1
Specifications
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Type: | Jumbo, Push-Pull, Pushbutton |
Volts DC Range: | 12 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Volts DC Range: | 12 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Amps: | 10 |
Type: | Jumbo, Push-Pull, Pushbutton |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)