PILOT LIGHT 120VAC

Item #: 346280

Cat #: 9001KXPA1R

UPC: 785901004769

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KXPA1R PILOT LIGHT 120VAC

Overview

SQD 9001KXPA1R PILOT LIGHT 120VAC
Also known as: 785901004769, 9001KXPA1R

Specifications

Mounting: Panel
Color: Red
Shape: Square
Standards: California Proposition 65
Mounting: Panel
Shape: Square
Color: Red
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)