PILOT LIGHT 120VAC

Item #: 346277

Cat #: 9001KXPA1A

UPC: 785901036401

Sign In or Register to view pricing and more.
Documents & Guides
SQD 9001KXPA1A PILOT LIGHT 120VAC

Overview

SQD 9001KXPA1A PILOT LIGHT 120VAC
Also known as: 785901036401, 9001KXPA1A

Specifications

Color: Amber
Mounting: Panel
Shape: Square
Type: Pilot Light
Standards: California Proposition 65
Color: Amber
Shape: Square
Standards: California Proposition 65
Mounting: Panel
Type: Pilot Light

Customer Reviews

No reviews for this product
(0)