Fluorescent Lamp, Ecologic, T8, 36", 25W, 3000K

Item #: 34625

Cat #: FO25/730/ECO

UPC: 046135219375

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3000K, 75 CRI, Lumens: 1950, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 21937*

Overview

Fluorescent Lamp, Ecologic, T8, 25 Watt, Base: Medium Bi-Pin (G13), 3000K, 75 CRI, Lumens: 1950, Length: 36 inch, Standard Case Qty: 30 *Sylvania Part # 21937*
Also known as: 046135219375, FO25/730/ECO

Specifications

Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 75
Length: 3 ft, 36 in
Wattage: 25
Material: Glass
Lumens: 1950
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Length: 3 ft, 36 in
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 75
Wattage: 25
Lumens: 1950
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)